Locking Curved Pliers Set, 3-Piece

Item #: 2217473

Cat #: 38665

UPC: 092644386657

$ 38.99 EA
Company wide:
1 in stock
Documents & Guides
Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks

Overview

Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks

The Klein Tools' Locking Pliers Set including the 6-Inch Long Nose Locking Pliers (Cat. No. 38611), the 7-Inch Curved Jaw Locking Pliers (Cat. No. 38601), and the 10-Inch Curved Jaw Locking Pliers (Cat. No. 38602) are engineered for maximum locking force and designed for clamping, turning round objects, and working in confined areas. The intuitive thumb knob enables quick and easy size adjustments.

Also known as: 092644386657, 38665, KLE38665

Specifications

Size: 6 in, 10 in, 7 in
Size: 6 in, 10 in, 7 in