M12 FUEL 3PC AUTO KIT

Item #: 2217431

Cat #: 3424-23

UPC: 045242390298

$ 599.00 EA
Company wide:
2 in stock
Documents & Guides
No Documents Available
M12 FUEL 3PC AUTO KIT

Overview

M12 FUEL 3PC AUTO KIT

The MILWAUKEE® M12 FUEL™ 3/8” Stubby Impact Wrench delivers unmatched power in a lightweight, compact design, offering 50% faster application speeds. Powered by the POWERSTATE™ Brushless Motor, it delivers 0-3,000 RPM and up to 550 ft-lbs of nut-busting torque to handle the toughest applications. At only 2.2 lbs bare tool, it features Tri-LED work lights for shadow-free illumination and a 4-Mode DRIVE CONTROL™ for precision. AUTO SHUT-OFF™ limits torque to 15 ft-lbs for hand-tight tasks, while the bolt removal mode reduces RPM to keep bolts secure. Mode changes are quick and easy with a double tap of the trigger. The MILWAUKEE® M12 FUEL™ 3/8" High-Speed Ratchet offers the fastest speed in its class for installing and removing fasteners. Its compact head provides better access in tight spaces, while the steel yoke housing and POWERSTATE™ Brushless Motor ensure exceptional durability. The MILWAUKEE® M12 FUEL™ 1/2" Hammer Drill is the most powerful and compact subcompact hammer drill, delivering the fastest speed under load. At only 6" long, it provides superior access in tight spaces. Powered by the POWERSTATE™ brushless motor and REDLINK PLUS™ Intelligence, it offers unmatched thermal performance for consistent, high-speed drilling and driving. This kit includes a charger, an M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack, and a CP2.5 Battery Pack—both delivering 25% more power and running 25% cooler than standard REDLITHIUM™ packs.

Also known as: 045242390298, 3424-23, MIL342423

Specifications

No Specifications Available