SDS PLUS M2™ 2-Cutter 1/4 in. x 6 in. Drill Bit – 5 Pack

Item #: 2217423

Cat #: 48-20-8731

UPC: 045242379057

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SDS PLUS M2™ 2-Cutter 1/4 in. x 6 in. Drill Bit – 5 Pack

Overview

SDS PLUS M2™ 2-Cutter 1/4 in. x 6 in. Drill Bit – 5 Pack

The MILWAUKEE® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Points pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up to 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, a wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

Also known as: 045242379057, 48-20-8731, MIL48208731

Specifications

No Specifications Available