Bushing, Snap-In, Diameter 1.00", Non-Metallic

Item #: 2217421

Cat #: 2140

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Snap-In, Diameter 1.00 Inch, Non-Metallic, Black

Overview

Bushing, Snap-In, Diameter 1.00 Inch, Non-Metallic, Black
Also known as: 2140, HEY2140

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black