Replacement Drum & Push Cable for M12™ 85’ High Flex Compact Inspection Camera
Item #: 2217402
Cat #: 48-53-3319
UPC: 045242313686
$ 599.00 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Replacement Drum & Push Cable for M12™ 85’ High Flex Compact Inspection Camera
Overview
Replacement Drum & Push Cable for M12™ 85’ High Flex Compact Inspection Camera
Replacement drum and cable for the M12™ 85’ High Flex Compact Inspection Camera. Easily secure the drum to the powered base with the quick-release knob. This drum includes Milwaukee's flexible push cable providing the ability to navigate the tight bends and traps in 1.5”- 4” drain lines up to 85’. The MILWAUKEE® High Flex Cable balances push and flexibility for fixture-to-branch line inspections. Compatible with 20mm Replacement Spring (48-53-3321) and 20mm Camera Head (48-53-3322) (sold separately).
Also known as: 045242313686, 48-53-3319, MIL48533319
Specifications
No Specifications Available