Grease Penetrating Head for 1/4" Chain Snake Cable

Item #: 2217400

Cat #: 48-53-3037

UPC: 045242061730

$ 74.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Grease Penetrating Head for 1/4" Chain Snake Cable

Overview

Grease Penetrating Head for 1/4" Chain Snake Cable

The MILWAUKEE® Grease Penetrating Head for the M12 FUEL™ High-Speed Chain Snake delivers the ability to open up fully blocked up grease blockages. Combining the penetrating head with a chain knocker will deliver the best results in opening up and delivering a wall-to-wall clean. The steel penetrating head features durable construction to tackle tough clogs in 1-1/4” – 2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories are available for clearing: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036).

Also known as: 045242061730, 48-53-3037, MIL48533037

Specifications

No Specifications Available