2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Item #: 2217399
Cat #: 48-53-3036
UPC: 045242061792
$ 84.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Overview
2" Carbide Chain Knocker for 1/4" Chain Snake Cable
The MILWAUKEE® Carbide Chain Knockers for the M12 FUEL™ High Speed Chain Snake deliver a wall-to-wall clean that can tackle heavy build-up. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4” lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).
Also known as: 045242061792, 48-53-3036, MIL48533036
Specifications
No Specifications Available