1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Item #: 2217398
Cat #: 48-53-3035
UPC: 045242061747
$ 74.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Overview
1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable
The MILWAUKEE® Carbide Chain Knockers for the M12 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle heavy build-up to deliver a wall-to-wall clean. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4” lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).
Also known as: 045242061747, 48-53-3035, MIL48533035
Specifications
No Specifications Available