2" Standard Chain Knocker for 1/4" Chain Snake Cable
Item #: 2217397
Cat #: 48-53-3034
UPC: 045242062546
$ 64.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
2" Standard Chain Knocker for 1/4" Chain Snake Cable
Overview
2" Standard Chain Knocker for 1/4" Chain Snake Cable
The MILWAUKEE® Standard Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028).
Also known as: 045242062546, 48-53-3034, MIL48533034
Specifications
No Specifications Available