M12™ Subcompact Brushless 2-Tool Combo Kit

Item #: 2217389

Cat #: 3494-22

UPC: 045242295005

$ 199.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M12™ Subcompact Brushless 2-Tool Combo Kit

Overview

M12™ Subcompact Brushless 2-Tool Combo Kit

The MILWAUKEE® M12™ Subcompact Brushless 2-Tool Combo Kit features the most compact and lightest weight drill and impact driver, providing ultimate access into tight spaces. This kit includes the M12™ Subcompact Brushless 3/8" Drill/Driver, M12™ Subcompact Brushless 1/4" Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag. The compact drill is only 5.4" long and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck that provides best-in-class durability. The impact driver measures only 4.3" in length and 2.0" in width, allowing for best access in tight spaces and weighing only 1.7 pounds with a battery. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to provide optimal performance for the tools. The M12™ Subcompact Brushless 2-Tool Combo Kit is part of the M12™ system, fully compatible with over 150+ solutions.

Also known as: 045242295005, 3494-22, MIL349422

Specifications

No Specifications Available