10" DIAMOND MAX™ Continuous, Tile Diamond Blade

Item #: 2217368

Cat #: 49-93-9210

UPC: 045242282135

$ 69.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
10" DIAMOND MAX™ Continuous, Tile Diamond Blade

Overview

10" DIAMOND MAX™ Continuous, Tile Diamond Blade

The MILWAUKEE® DIAMOND MAX™ Continuous Tile Diamond Blades offer ultimate precision in porcelain tile. Designed with a unique diamond formula, these blades deliver up to 5x longer life in porcelain. The vented steel core and laser slots provide cool, precise cuts, without interference to the rim and reduced burning. Equipped with a reinforced hub for increased stability during cuts while the continuous rim diamond blade minimizes chipping. Ideal for use in porcelain, ceramic, marble, and granite. For use wet and dry.

Also known as: 045242282135, 49-93-9210, MIL49939210

Specifications

No Specifications Available