16" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade
Item #: 2217359
Cat #: 49-93-9016
UPC: 045242275731
$ 149.97 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
16" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade
Overview
16" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade
The MILWAUKEE® DIAMOND MAX™ Segmented Turbo General Purpose Diamond Blades deliver up to 5x longer life in concrete and ultimate control. The alternating turbo x-segments deliver more control and faster cuts. Each segment is laser welded to the steel core for increased durability in tough materials; including cured concrete, concrete with rebar, stone, paver, brick, block, and roof tile. These general-purpose diamond blades are designed with slanted keyhole gullets for rapid debris removal. The DIAMOND MAX™ blades are designed with a vented steel core to keep the blade cooler during cuts. For use wet and dry.
Also known as: 045242275731, 49-93-9016, MIL49939016
Specifications
No Specifications Available