9" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade

Item #: 2217357

Cat #: 49-93-9009

UPC: 045242282098

$ 69.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
9" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade

Overview

9" DIAMOND MAX™ Segmented Turbo, General Purpose Diamond Blade

The MILWAUKEE® DIAMOND MAX™ Segmented Turbo General Purpose Diamond Blades deliver up to 5x longer life in concrete and ultimate control. The alternating turbo x-segments deliver more control and faster cuts. Each segment is laser welded to the steel core for increased durability in tough materials; including cured concrete, concrete with rebar, stone, paver, brick, block, and roof tile. These general-purpose diamond blades are designed with slanted keyhole gullets for rapid debris removal. The DIAMOND MAX™ blades are designed with a vented steel core to keep the blade cooler during cuts.  For use wet and dry.

Also known as: 045242282098, 49-93-9009, MIL49939009

Specifications

No Specifications Available