7" DIAMOND MAX™ Turbo Diamond Cup Wheel - 24 Segment

Item #: 2217355

Cat #: 49-93-7796

UPC: 045242282197

$ 99.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
7" DIAMOND MAX™ Turbo Diamond Cup Wheel - 24 Segment

Overview

7" DIAMOND MAX™ Turbo Diamond Cup Wheel - 24 Segment

The MILWAUKEE® DIAMOND MAX™ Turbo Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The turbo cup wheels have increased surface contact for increased grinding control and a smoother surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.

Also known as: 045242282197, 49-93-7796, MIL49937796

Specifications

No Specifications Available