M18 FUEL™ Extended Pole Articulating Hedge Trimmer

Item #: 2217344

Cat #: 3035-20

UPC: 045242268788

$ 529.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 FUEL™ Extended Pole Articulating Hedge Trimmer

Overview

M18 FUEL™ Extended Pole Articulating Hedge Trimmer

The MILWAUKEE® M18 FUEL™ Extended Pole Articulating Hedge Trimmer has the power to cut 1" branches, cuts faster, and provides more versatility for clean cuts. Designed to meet the needs of the landscape maintenance professional, this hedge trimmer leverages a POWERSTATE™ Brushless motor and 24" double-sided blades with a 1" blade gap, for faster more aggressive cutting. The cutting head allows for 270 degrees of blade articulation, giving users 12 operating positions and 1 storage position. The hedge trimmer includes a tip guard to prevent damage to the blade and surrounding work area, as well as a bail handle, padded grip, and 5-position rotating handle for optimal hand placement and increased comfort and control. This hedge trimmer's length with the REDLITHIUM™ FORGE™ XC8.0 Battery (Not Included) is 108". REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL™ Pole Articulating Hedge Trimmer is fully compatible with 275+ solutions on the M18™ system.

Also known as: 045242268788, 3035-20, MIL303520

Specifications

No Specifications Available