M12™ 75' Drain Camera w/ PACKOUT™ Compatibility
Item #: 2217333
Cat #: 3154-20
UPC: 045242200269
Overview
The MILWAUKEE® M12™ 75’ Drain Camera w/ PACKOUT™ Compatibility delivers fast, confident facility maintenance. The flexible cable with 18mm HD camera easily navigates tight bends and pushes up to 75’ in 1-1/2”-4” lines for a clear diagnosis and confident clearing of blockages. The compact size and PACKOUT™ compatibility (top stack only) enable easy, one-trip transportation with additional mess containment. The camera provides an instant setup with an integrated and adjustable display for multiple, clear viewing angles in all environments. Clearly assess with the daylight readable, 7” touchscreen display and zoom and pan. Easily save photos/videos and export findings from the gallery. The impact, debris, and water-resistant display protects against jobsite conditions and is covered by a 5-year limited tool warranty. The M12™ 75’ Drain Camera w/ PACKOUT™ Compatibility provides fast, confident facility maintenance with reduced downtime for maximum productivity.