M18 DUAL BAY SIMULTANEOUS SUPER CHARGER W/ 4 POINT MOUNTING

Item #: 2217332

Cat #: 48-59-1816

UPC: 045242192625

$ 306.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 DUAL BAY SIMULTANEOUS SUPER CHARGER W/ 4 POINT MOUNTING

Overview

M18 DUAL BAY SIMULTANEOUS SUPER CHARGER W/ 4 POINT MOUNTING

The MILWAUKEE® M18™ Dual Bay Simultaneous Super Charger with 4 Point Mounting delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 35 minutes, users can charge an M18™ REDLITHIUM™ FORGE™ XC8.0 or FORGE™ HD12.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. The M18™ Dual Bay Simultaneous Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18™ batteries that have COOL-CYCLE™ capability. This Super Charger is capable of simultaneously charging up to 2 batteries by leveraging CHARGE ADAPT™ Adaptive Charge Distribution to distribute power between bays for maximized productivity. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. Equipped with 4-point mounting, the Super Charger is designed to be mounted anywhere from in the back of a van to an enclosed trailer for charging on the go.

Also known as: 045242192625, 48-59-1816, MIL48591816

Specifications

No Specifications Available