M12™ Subcompact Brushless 1/4" Hex Impact Driver Kit

Item #: 2217314

Cat #: 3450-22

UPC: 045242812820

$ 149.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M12™ Subcompact Brushless 1/4" Hex Impact Driver Kit

Overview

M12™ Subcompact Brushless 1/4" Hex Impact Driver Kit

The MILWAUKEE® M12™ Subcompact Brushless ¼" Hex Impact Driver is the most compact and lightest weight cordless impact driver. It measures only 4.3" in length and 2.0" in width, allowing for the best access in tight spaces and weighs only 1.7 pounds with battery.  This impact driver delivers unmatched portability and maneuverability for hard-to-reach fasteners. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to provide optimal performance for the tools. Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM™ CP 2.0 battery packs, M12 charger, and contractor bag. The M12™ Subcompact Brushless ¼" Hex Impact Driver is part of the M12™ system and is fully compatible with over 150+ solutions.

Also known as: 045242812820, 3450-22, MIL345022

Specifications

No Specifications Available