MX FUEL™ Portable Pump Power Base

Item #: 2217309

Cat #: MXF211-0

UPC: 045242770984

$ 999.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MX FUEL™ Portable Pump Power Base

Overview

MX FUEL™ Portable Pump Power Base

The MILWAUKEE® MX FUEL™ Portable Pump Power Base provides the MX FUEL™ Submersible Pump the power to pump anywhere without the need for a generator, specifically in confined spaces. The Portable Pump Power Base delivers the power and intelligence that gives the MX FUEL™ Submersible Pump the ability to operate in three unique pumping modes: Auto, High, & Low.  Utilizing Auto-Mode, the MX FUEL™ 1HP 2” Submersible Pump automatically detects the water level, shutting the POWERSTATE™ Brushless Motor off with two inches of water remaining. The pump adjusts performance over time to match changing flow and optimizes run-time. Auto-Mode saves you time and protects the pump from running dry - reducing wear for a longer life. The Submersible Pump includes a wireless remote that notifies you of the status, reducing the need to supervise the pump. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications.

The integrated backpack harness allows one-person mobility for quick and easy setup on the jobsite. The Portable Pump Power Base is also ONE-KEY™ Compatible. You can track, manage, and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. The Portable Pump Power Base is compatible with all MX FUEL™ batteries giving you the hardest working and most reliable power equipment.

Also known as: 045242770984, MXF211-0, MILMXF2110

Specifications

No Specifications Available