Magnetic Clip, Medium, Diameter 0.75 Inch

Item #: 2217196

Cat #: 151-03643

UPC: 089306499008

$ 2.97 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Clip, Medium, Diameter 0.75 Inch, Neodymium Magnet/POM/ST, 10lb Pull Force, White, 10/bag

Overview

Magnetic Clip, Medium, Diameter 0.75 Inch, Neodymium Magnet/POM/ST, 10lb Pull Force, White, 10/bag

Magnetic clips are designed to route bundles by securing to steel surfaces without the need for a mounting hole. Simply attach the wire bundle by pushing it into the clip and position it onto the beam, metal joist, ceiling channel, conveyor frame, or other steel surface. The clips are simple to secure and can attach to surfaces contaminated with oil or debris. Ultra-strong neodymium magnets are ideal as a permanent mount or for temporary applications. Reuse and reposition them for ultimate flexibility without needing to replace or repurchase parts.

Also known as: 089306499008, 151-03643, TYN15103643

Specifications

Diameter: 0.750 in
Mounting: Surface
Color: White
Material: Steel, Polyacetal
Diameter: 0.750 in
Color: White
Mounting: Surface
Material: Steel, Polyacetal