2" Fiberglass 90° Elbow, 24" Radius, Black, Above Ground

Item #: 2217135

Cat #: 20CSW912D

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

Overview

2 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 20CSW912D, CPN20CSW912D

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: Standard Wall
Color: Black
Diameter: 2 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 90°
Type: Standard Wall