3" Fiberglass 90° Elbow, 24" Radius, Black, Above Ground

Item #: 2217134

Cat #: 30CSW912D

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

Overview

3 Inch Fiberglass 90 Degree Elbow, 24 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 30CSW912D, CPN30CSW912D

Features & Benefits

  • 50W, 80W, 200W, 300W, 400W and 600W models available
  • Provides freeze protection down to -76 F / -60 C
  • Conductive and Convection heating types available
  • 50W and 80W models can be mounted directly to manifolds, measuring or analyzing instruments, control valves, and similar equipment
  • Hazardous Location Heaters provide freeze, condensation and corrosion protection. This Hazardous Location Heater, DAHHL200AC item is rated for 200W 115V with a material of Aluminum.
  • Two thermostat options available with a 50 F / 10 C or 68 F / 20 C set point

Specifications

Diameter: 3 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 24 in
Type: Standard Wall
Diameter: 3 in
Material: Fiberglass
Sweep Radius: 24 in
Color: Black
Angle: 90°
Type: Standard Wall