15W LED Retrofit HID Lamp, 50K

Item #: 2217099

Cat #: LED-8060E50

UPC: 197810025252

$ 27.44 EA
Company wide:
28 in stock
Documents & Guides
LED Retrofit HID Lamp, 15 Watt (Replaces 100W HID), 2700 Lumens, 5000K, Medium Screw (E26) Base

Overview

LED Retrofit HID Lamp, 15 Watt (Replaces 100W HID), 2700 Lumens, 5000K, Medium Screw (E26) Base

AN IDEAL LED UPGRADE FOR DECORATIVE POST TOPS. Delivers brilliance, style, and the timeless appeal of a glass lens. Available in three CCTs, including a warm 2200K option. Optimized for energy savings without compromising on classic design.

Also known as: 197810025252, LED-8060E50, LGDLED8060E50

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 2700
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 15
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 2700