1500W MH BT56 Lamp, 40K

Item #: 2217012

Cat #: 108214

UPC: 807154182145

$ 75.57 EA
Company wide:
0 in stock
HID Standard Metal Halide Clear Base Up BT56 Bulb Mogul Base 1500W 4000K Probe Start Dimmable

Overview

HID Standard Metal Halide Clear Base Up BT56 Bulb Mogul Base 1500W 4000K Probe Start Dimmable
Also known as: 807154182145, 108214, HCO108214

Specifications

Wattage: 1500
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Light Technology: HID
Wattage: 1500
Color Temperature: 4000 (Cool White)
Light Technology: HID
Shape: BT56 (Blown Tubular)
Dimmable: Yes