Low Voltage Distribution Transformer

Item #: 2216990

Cat #: T1007K0193C

UPC: 047503074046

$ 1953.50 EA
Company wide:
2 in stock
Documents & Guides
Low Voltage Distribution Transformer, Single Phase, 240X480 - 120/240V, 7.5kVA

Overview

Low Voltage Distribution Transformer, Single Phase, 240X480 - 120/240V, 7.5kVA
Also known as: 047503074046, T1007K0193C, ACMT1007K0193C

Specifications

Phase: 1
Volt Amps: 7.500kVA
Type: Transformer, Distribution
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Type: Transformer, Distribution
Secondary Voltage: 120/240
Volt Amps: 7.500kVA
Primary Voltage: 240x480