Transformer, Class 1, Div 2, Low Voltage, Distribution, Single Phase, Primary 240X480VAC - Secondary

Item #: 2216981

Cat #: T1001K0190C

UPC: 047503073858

$ 382.66 EA
Company wide:
5 in stock
Documents & Guides
Transformer, Class 1, Div 2, Low Voltage, Distribution, Single Phase, Primary 240 X 480 Volt AC - Secondary 120/240 Volt AC, 1 kVA

Overview

Transformer, Class 1, Div 2, Low Voltage, Distribution, Single Phase, Primary 240 X 480 Volt AC - Secondary 120/240 Volt AC, 1 kVA

Our Class I, Division 2 transformers are encapsulated with electrical grade resin and feature rugged NEMA 3R enclosures. They ensure safe and reliable operation in enclosed areas where combustible or corrosive gases, liquids, or dusts may be present.

Also known as: 047503073858, T1001K0190C, ACMT1001K0190C

Specifications

Volt Amps: 1kVA
Type: Transformer, Distribution
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240x480
Secondary Voltage: 120/240
Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Type: Transformer, Distribution
Primary Voltage: 240x480