Ceiling/Wall Fan, 50 CFM, White

Item #: 2216856

Cat #: 688ES

UPC: 026715275571

$ 30.43 EA
Company wide:
230 in stock
Documents & Guides
Ceiling/Wall Fan, 50 CFM, 120V, White

Overview

Ceiling/Wall Fan, 50 CFM, 120V, White
Also known as: 026715275571, 688ES, BRN688ES

Specifications

CFM: 50
CFM: 50