14/7 Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Item #: 2216548

Cat #: A21407

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, VNTC, Type TC-ER, 14 AWG Stranded Copper, 7 Conductors, PVC/Nylon Insulation, PVC Jacket, Rated 90 Degrees Celsius

Overview

Tray Cable, VNTC, Type TC-ER, 14 AWG Stranded Copper, 7 Conductors, PVC/Nylon Insulation, PVC Jacket, Rated 90 Degrees Celsius

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: A21407, OMNA21407

Specifications

Jacket: PVC
Gauge: 14 AWG
Conductors: 7
Shielding: Shielded
Insulation: PVC
Jacket: PVC
Conductors: 7
Insulation: PVC
Gauge: 14 AWG
Shielding: Shielded