6" LED Surface Mount Downlight

Item #: 2216540

Cat #: JSBC 6IN 30K 90CRI WL MW M6

UPC: 197590386819

$ 19.06 EA
Company wide:
2 in stock
Documents & Guides
No Documents Available
6" LED Surface Mount Downlight: 1000 Lumens, 12.6W, 3000K CCT, CRI: 90, 120V, Matte White. JUNO SLIMBASICS™ LED Surface Mount Downlight, Ci Code: *288ACY. *NOTE: New, Switchable CCT version available.

Overview

6" LED Surface Mount Downlight: 1000 Lumens, 12.6W, 3000K CCT, CRI: 90, 120V, Matte White. JUNO SLIMBASICS™ LED Surface Mount Downlight, Ci Code: *288ACY. *NOTE: New, Switchable CCT version available.
Also known as: 197590386819, JSBC 6IN 30K 90CRI WL MW M6, JUNJSBC6IN30K90CRI

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Mounting: Surface
Color Rendering Index (CRI): 90
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Mounting: Surface
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED