
Linkable LED Strip Fixture, Right-Turn Corner
Item #: 2216209
Cat #: RP-LBIMAX-LR-16W-40K-WC
UPC: 844006092382
$ 73.17 EA
Company wide:
0
in stock
Documents & Guides
Linkable LED Strip Fixture, Right-Turn Corner, 7W/10W/13W/16W, 120-277V, 910-21080 Lumens, 3000K/3500K/4000K/5000K.
Overview
Linkable LED Strip Fixture, Right-Turn Corner, 7W/10W/13W/16W, 120-277V, 910-21080 Lumens, 3000K/3500K/4000K/5000K.
The LBI MAX is a linkable linear fixture or retrofit kit available in 2' and 4' configurations. Equipped with SuperFLEX adjustability to select the ideal watt and color temp to address every application. The LBI MAX is the perfect luminaire for commercial, retail, manufacturing, warehouse, and display applications.
Also known as: 844006092382, RP-LBIMAX-LR-16W-40K-WC, LGDRPLBIMAXLR16W40
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 7, 13, 16, Selectable |
| Type: | Corner Connector |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Corner Connector |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 7, 13, 16, Selectable |
| Light Technology: | LED |