2' x 2' LED Recessed Troffer

Item #: 2216167

Cat #: 2GTL 2 33L GZ10 LP840

UPC: 193047653138

$ 200.22 EA
Company wide:
2 in stock
Documents & Guides
2' x 2' LED Recessed Troffer: Grid Type, 3277 Lumens, 27.61 Watts, Dims to 10% (0-10V dimming), Color Temperature: 4000K, Flush Steel, White, #12 pattern acrylic, 0.110" thick, MVOLT (120-277V). Acuity Ci Code: *2550AY.

Overview

2' x 2' LED Recessed Troffer: Grid Type, 3277 Lumens, 27.61 Watts, Dims to 10% (0-10V dimming), Color Temperature: 4000K, Flush Steel, White, #12 pattern acrylic, 0.110" thick, MVOLT (120-277V). Acuity Ci Code: *2550AY.

The GTL Series LED recessed troffer provides all of the great benefits of an LED luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-forone transition to LED without disrupting the look of the overall space. With up to 53% energy savings, this value driven luminaire helps bridge the price gap between LED and fluorescent. All of these benefits make the GTL a great choice for School, Office, Retail, Residential and Hospital applications.

Also known as: 193047653138, 2GTL 2 33L GZ10 LP840, LIT2GTL233LGZ10LP8

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 28
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 28
Light Technology: LED