1x4' LED Flat Panel, Selectable

Item #: 2216024

Cat #: 14-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85

UPC: 194672070758

$ 84.11 EA
Company wide:
22 in stock
Documents & Guides
1’ x 4’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT: Selectable Lumens: 2000L/3000L/4000L/5000L, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Flicker Free 10% Dimming Standard (DIM10), 0-10V dimming on either 120 or 277V. Elite Model #: 14-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85.

Overview

1’ x 4’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT: Selectable Lumens: 2000L/3000L/4000L/5000L, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Flicker Free 10% Dimming Standard (DIM10), 0-10V dimming on either 120 or 277V. Elite Model #: 14-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85.

The clean design of the FLP-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.

Also known as: 194672070758, 14-FPL-BL-LED-2000L/3000L/4000L/5000L-DIM10-MVOLT-30K/35K/40K/50K-85, ETE14FPLBLED2000L

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 2000, 4000, 3000, Selectable
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 5000, 2000, 4000, 3000, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277