Sunscreen Spray, SPF 50

Item #: 2215953

Cat #: SPF50SPY55

UPC: 092644610912

$ 14.60 EA
Company wide:
0 in stock
Documents & Guides
Broad Spectrum Spf 50 Sunscreen Spray Provides Protection Against Both Uva And Uvb Rays, Helping To Prevent Sunburn 5.5-Ounce Spray Bottle Quickly And Evenly Covers Exposed Skin, Sunscreen Is Water-Resistant And Sweat-Resistant To Maintain Long Lasting Coverage On The Job, Sunblock Applies Quickly And Evenly To Your Skin And The Non-Greasy Formula Allows You To Get Right To Work, Spray Applies Clear On The Skin Without Any Streaks Or Residue, Provides Coverage For Up To 120 Minutes On Dry Skin And Up To 80 Minutes On Wet Skin, Reapply As Needed For Continuous Protection, Fragrance-Free With No Added Scent, Sunscreen Comes In A Convenient 12-Pack For Extended Use

Overview

Broad Spectrum Spf 50 Sunscreen Spray Provides Protection Against Both Uva And Uvb Rays, Helping To Prevent Sunburn 5.5-Ounce Spray Bottle Quickly And Evenly Covers Exposed Skin, Sunscreen Is Water-Resistant And Sweat-Resistant To Maintain Long Lasting Coverage On The Job, Sunblock Applies Quickly And Evenly To Your Skin And The Non-Greasy Formula Allows You To Get Right To Work, Spray Applies Clear On The Skin Without Any Streaks Or Residue, Provides Coverage For Up To 120 Minutes On Dry Skin And Up To 80 Minutes On Wet Skin, Reapply As Needed For Continuous Protection, Fragrance-Free With No Added Scent, Sunscreen Comes In A Convenient 12-Pack For Extended Use

Klein Tools Sunscreen Spray, with broad spectrum SPF 50 was designed to help protect your skin from harmful UVA and UVB sunrays. Convenient spray nozzle provides quick coverage for up to 120 minutes. Sunscreen has a water-resistant and sweat-resistant formula that keeps you covered for up to 80 minutes, with the recommendation to reapply sunscreen as needed. Sunscreen is non-greasy but tough enough to hold up while you are on the job or when used outdoors for recreational use.

Also known as: 092644610912, SPF50SPY55, KLESPF50SPY55

Specifications

No Specifications Available