5.5W LED CFL Lamp, 27/30/35/40K

Item #: 2215833

Cat #: L5.5WPLS/BP/8FCCT/U/2GX7/H

UPC:

Company wide:
0 in stock
Documents & Guides
LED CFL Lamp, 5.5 Watt, 120-277V, 80CRI. 550 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, PLS Type B Plastic, Horizontal 2GX7 Base, Order Code: 15473

Overview

LED CFL Lamp, 5.5 Watt, 120-277V, 80CRI. 550 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, PLS Type B Plastic, Horizontal 2GX7 Base, Order Code: 15473
Also known as: L5.5WPLS/BP/8FCCT/U/2GX7/H, EIKL55WPLSBP8FCCT/

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 550
Wattage: 5.500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 5.500
Volts AC Range: 120 - 277
Lumens: 550
Light Technology: LED