5.5W PLS Type B Plastic Lamp, 30K

Item #: 2215832

Cat #: L5.5WPLS/B/830/U/2GX7/H

UPC:

Company wide:
0 in stock
Documents & Guides
5.5W PLS Type B Plastic Lamp, 120-277V, 80CRI, 550 Lumens, 3000K, Horizontal 2GX7

Overview

5.5W PLS Type B Plastic Lamp, 120-277V, 80CRI, 550 Lumens, 3000K, Horizontal 2GX7
Also known as: L5.5WPLS/B/830/U/2GX7/H, EIKL55WPLSB830U/

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Light Technology: LED
Volts AC Range: 120 - 277
Pins: 4
Color Temperature: 3000 (Warm White)
Light Technology: LED
Pins: 4
Lumens: 550
Volts AC Range: 120 - 277