Architectural LED High Bay

Item #: 2215583

Cat #: CB2-LED-18000L-DIM10-MVOLT-WD

UPC: 194672073292

$ 162.40 EA
Company wide:
12 in stock
Documents & Guides
Oracle LED High Bay Series: 18000 Lumens, 0-10V Dimming, MVOLT 120-277V, Wide Optics, Color Temperature: 4000K, 85 CRI. Full p/n: CB2-LED-18000L-DIM10-MVOLT-WD-40K-85-HP (High Performance).

Overview

Oracle LED High Bay Series: 18000 Lumens, 0-10V Dimming, MVOLT 120-277V, Wide Optics, Color Temperature: 4000K, 85 CRI. Full p/n: CB2-LED-18000L-DIM10-MVOLT-WD-40K-85-HP (High Performance).

The CB-LED is highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.

Also known as: 194672073292, CB2-LED-18000L-DIM10-MVOLT-WD, ETECB2LED18000LDHP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 18000
Dimmable: Yes
Size: 1.5 x 2 ft.
Color Temperature: 4000 (Cool White)
Lumens: 18000
Size: 1.5 x 2 ft.
Color Rendering Index (CRI): 85
Dimmable: Yes