48kW 60 Hz Emergency Standby Power Generator, 120/240V, Natural Gas/Propane, No Catalyst

Item #: 2215462

Cat #: XG04845ANAX

UPC: 696471103182

Company wide:
0 in stock
Documents & Guides
48kW 60 Hz Emergency Standby Power Generator, 120/240V, 1P, Natural Gas/Propane, Liquid-Cooled, No Catalyst **This model has been discontinued by the manufacture**

Overview

48kW 60 Hz Emergency Standby Power Generator, 120/240V, 1P, Natural Gas/Propane, Liquid-Cooled, No Catalyst **This model has been discontinued by the manufacture**

Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound levels are quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption.

Also known as: 696471103182, XG04845ANAX, GPSXG04845ANAX

Specifications

Volts AC: 120/240
Type: Standby Generator
Wattage: 48 kW
Volts AC: 120/240
Wattage: 48 kW
Type: Standby Generator