In-Wall Wi-Fi Smart Switch, White, 15 Amp

Item #: 2215380

Cat #: SH-ABIWS1-WH

UPC: 078275159884

$ 52.05 EA
Company wide:
27 in stock
Documents & Guides
In-Wall Wi-Fi Smart Switch, White, 15 Amp

Overview

In-Wall Wi-Fi Smart Switch, White, 15 Amp

The ABRA In-Wall Wi-Fi Smart Switch works seamlessly with the intuitive ABRA app to control and automate a wide range of load types. Supporting input voltage of 120-277 VAC, 50/60 Hz, the ABRA In-Wall Smart Switch is rated at 15A General Purpose/Resistive, 15A Tungsten/Incandescent, 10A Inductive Ballast, and 10A Electronic Ballast/LED. The ABRA In-Wall Smart Switch also supports Motor Loads up to 1 HP @ 120 VAC and up to 3HP at 240 VAC. The ABRA Smart Switch can be controlled automatically by Timers, Schedules, and Automations in the ABRA App, as well as voice control using Amazon Alexa, Google Home, and Siri. For even greater versatility, the Smart Switch is Matter-certified, enabling seamless integration with third-party Matter smart home platforms like Google Home, Amazon Alexa, Apple Home, and Samsung SmartThings.

Also known as: 078275159884, SH-ABIWS1-WH, IMTSHABIWS1WH

Specifications

Amps: 15
Color: White
Amps: 15
Color: White