PAR30S LED Lamp, 40K

Item #: 2215258

Cat #: 8.5PAR30S/COR/940/F40/D/P/ULW/T20 6/1FB

UPC: 046677587437

$ 9.31 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips cc# 587436, 12NC 929003753704, Product Name: 8.5PAR30S/COR/940/F40/D/P/ULW/T20 6/1FB. Rated for Wet Locations.

Overview

Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips cc# 587436, 12NC 929003753704, Product Name: 8.5PAR30S/COR/940/F40/D/P/ULW/T20 6/1FB. Rated for Wet Locations.

Philips LED spots with a single optic beam, provide a clean beam that's free from

shadows with beam angles from 15 and 40 degrees to suit every general lighting

application.

Also known as: 046677587437, 8.5PAR30S/COR/940/F40/D/P/ULW/T20 6/1FB, PHI8.5PAR30SLED944

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Light Technology: LED
Angle: 40°