Cable Grab

Item #: 2215087

Cat #: L213500

UPC: 051751146301

$ 505.48 EA
Company wide:
0 in stock
Documents & Guides
Cable Grab, Stainless Steel/Aluminum/Polyester, 310 lbs Weight Capacity

Overview

Cable Grab, Stainless Steel/Aluminum/Polyester, 310 lbs Weight Capacity

he Werner L213500 Cable Grab is compatible with 3/8-inch, solid-core, 1x7 or 7x19 steel or stainless steel ANSI Z359.16 cable systems. Compatible with the sternal harness D-ring, the design allows for smooth up-and-down climbing operation while preventing nuisance lockups. The Cable Grab includes a custom-designed ANSI-compliant energy absorber and meets the requirements of ANSI Z359.16.

Also known as: 051751146301, L213500, WERL213500

Specifications

Material: Polyester, Stainless Steel, Aluminum
Material: Polyester, Stainless Steel, Aluminum