Solar Photovoltaic Wire, 6 AWG, 2000V, Green

Item #: 2214893

Cat #: PV-0619-UL-2KV-05

UPC:

Company wide:
0 in stock
Documents & Guides
Photovoltaic Wire, 2500' Spool, 6 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Green

Overview

Photovoltaic Wire, 2500' Spool, 6 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Green
Also known as: PV-0619-UL-2KV-05, 6PV2000VGREX2500

Specifications

Color: Green
Gauge: 6 AWG
Insulation: XLPE
Color: Green
Insulation: XLPE
Gauge: 6 AWG