Solar Photovoltaic Wire, 3/0 AWG, 2000VDC, Red

Item #: 2214892

Cat #: PV-30319-2KV-UL-03

UPC:

Company wide:
0 in stock
Documents & Guides
Photovoltaic Wire, 2500' Spool, 3/0 AWG, 2000VDC, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Red

Overview

Photovoltaic Wire, 2500' Spool, 3/0 AWG, 2000VDC, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Red
Also known as: PV-30319-2KV-UL-03, 3APV2000VREDX2500

Specifications

Gauge: 3/0 AWG
Color: Red
Insulation: XLPE
Gauge: 3/0 AWG
Insulation: XLPE
Color: Red