Solar Photovoltaic Wire, 3/0 AWG, 2000V, Black

Item #: 2214891

Cat #: PV-30319-2KV-UL-02

UPC:

Company wide:
0 in stock
Documents & Guides
Photovoltaic Wire, 2500' Spool, 3/0 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Black

Overview

Photovoltaic Wire, 2500' Spool, 3/0 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Black
Also known as: PV-30319-2KV-UL-02, 3APV2000VBLAX2500

Specifications

Gauge: 3/0 AWG
Color: Black
Insulation: XLPE
Gauge: 3/0 AWG
Insulation: XLPE
Color: Black