Solar Photovoltaic Wire, 10 AWG, 2000V, Black

Item #: 2214886

Cat #: PV-10119-2KV-UL-02

UPC:

$ 3.59 FT
Clearance
Price good while supplies last
Company wide:
2,500 in stock
Documents & Guides
Photovoltaic Wire, 2500' Spool, 10 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Black

Overview

Photovoltaic Wire, 2500' Spool, 10 AWG, 2000V, 19-Strand Conductor, XLPE Insulation, -40°C to +90°C (Wet or Dry) Temp Rating, Black
Also known as: PV-10119-2KV-UL-02, 1APV2000VBLAX2500

Specifications

Gauge: 10 AWG
Color: Black
Insulation: XLPE
Gauge: 10 AWG
Insulation: XLPE
Color: Black