HVAC Energy Manager

Item #: 2214875

Cat #: 7025

UPC: 696471104097

$ 171.74 EA
Company wide:
15 in stock
Documents & Guides
HVAC Energy Manager, 24 VAC, NEMA Type 2

Overview

HVAC Energy Manager, 24 VAC, NEMA Type 2
Also known as: 696471104097, 7025, GPS7025

Specifications

Volts AC: 24
IP/NEMA Rating: NEMA 2
Volts AC: 24
IP/NEMA Rating: NEMA 2