
LED Surface Mount Mushroom Fixture
Item #: 2214724
Cat #: OMS-LED-14-1500L-DIMTR/120-DIM/MVOLT-27K/30K/35K/40K/50K-90
UPC: 194672085554
$ 83.08 EA
Company wide:
11
in stock
Documents & Guides
LED Surface Mount Mushroom Fixture: 14", 18-Watt, 1500 Lumens, 90 CRI, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Triac & 0-10V Dimming, Multi-Volt, White Finish. Elite p/n: OMS-LED-14-1500L-DIMTR/120-DIM10/MVOLT-27K/30K/35K/40K/50K-90.
Overview
LED Surface Mount Mushroom Fixture: 14", 18-Watt, 1500 Lumens, 90 CRI, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Triac & 0-10V Dimming, Multi-Volt, White Finish. Elite p/n: OMS-LED-14-1500L-DIMTR/120-DIM10/MVOLT-27K/30K/35K/40K/50K-90.
The OMS is a low-profile, dimmable surface mount LED mushroom fixture; the perfect solution for upgrading incandescent surface mount luminaires in closets, hallways, corridors, bedrooms, offices, and more. Frosted acrylic diffuser provides ample, consistent illumination for spaces requiring low-maintenance, high-output lighting with an attractive appearance, including residential, hospitality, educational, and healthcare applications.
Also known as: 194672085554, OMS-LED-14-1500L-DIMTR/120-DIM/MVOLT-27K/30K/35K/40K/50K-90, ETEOMSLED141500LDI
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 18 |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Diameter: | 14 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1500 |
| Mounting: | Surface |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 18 |
| Volts AC: | 120 |
| Diameter: | 14 in |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |