Trident Pro Series Whole House Fan

Item #: 2214624

Cat #: QC-TRI-PRO-7.0X-RF

UPC: 811658022777

$ 1931.35 EA
Company wide:
12 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 7015/5548, Watts: 1147/797, Duct Diameter: 24", Grille: 16" x 38"

Overview

Whole House Fan, Series: Trident Pro, CFM: 7015/5548, Watts: 1147/797, Duct Diameter: 24", Grille: 16" x 38"

Our Trident Pro X Series is the powerful Whole House Fan that is ideal for any home in need of maximum airflow. With our patented design, robust airflow, reliable production, and Included Wireless RF Control you can experience supreme cooling. Now enhanced with the sleek, modern Glass RF Wireless Control, managing your home’s cooling has never been more convenient QuietCool Whole House Fans are the V in HVAC that can double the efficiency and life of your HVAC system

Also known as: 811658022777, QC-TRI-PRO-7.0X-RF, QCMQCTRIPRO7.0XRF

Specifications

Diameter: 24 in
Volts AC: 120
CFM: 7015
Diameter: 24 in
CFM: 7015
Volts AC: 120