Trident Pro Series Whole House Fan

Item #: 2214622

Cat #: QC-TRI-PRO-5.5X-RF

UPC: 811658022753

$ 1644.34 EA
Company wide:
17 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 5068/4438, Watts: 632/522, Duct Diameter: 20", Grille: 16" x 32"

Overview

Whole House Fan, Series: Trident Pro, CFM: 5068/4438, Watts: 632/522, Duct Diameter: 20", Grille: 16" x 32"

The QuietCool Trident Pro 5.5X (QC-TRI-PRO-5.5X-RF) has a shipping weight of 75 lbs. This whole-house fan system includes the motorhead, damper box, grille, and 9-foot duct,

Also known as: 811658022753, QC-TRI-PRO-5.5X-RF, QCMQCTRIPRO5.5XRF

Specifications

Volts AC: 120
Diameter: 20 in
Type: Whole House Fan
CFM: 5068
Volts AC: 120
Type: Whole House Fan
Diameter: 20 in
CFM: 5068