Trident Pro Series Whole House Fan

Item #: 2214621

Cat #: QC-TRI-PRO-4.8X-RF

UPC: 811658022746

$ 1506.81 EA
Company wide:
19 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 4428/3436, Watts: 555/417, Duct Diameter: 18", Grille: 16" x 32"

Overview

Whole House Fan, Series: Trident Pro, CFM: 4428/3436, Watts: 555/417, Duct Diameter: 18", Grille: 16" x 32"

The QuietCool Trident Pro 4.8X RF (QC-TRI-PRO-4.8X-RF) is a powerful 2-speed whole-house fan designed for homes ranging from 1,476 to 2,214 square feet. It delivers 3,436 to 4,428 CFM (cubic feet per minute) of airflow, featuring a 15-year warranty, R5 barometric dampers, and an 18-inch duct. The system utilizes a 120 VAC PSC motor and includes a wireless RF kit for control.

Also known as: 811658022746, QC-TRI-PRO-4.8X-RF, QCMQCTRIPRO4.8XRF

Specifications

Volts AC: 120
Diameter: 18 in
Type: Whole House Fan
CFM: 4428
Volts AC: 120
Type: Whole House Fan
Diameter: 18 in
CFM: 4428