
LED TYPE B Ballast Bypass PL-L, Multi-CCT
Item #: 2214620
Cat #: LED-7343-FC-G3
UPC: 197810022749
$ 20.31 EA
Company wide:
166
in stock
Documents & Guides
LED Type-B Ballast Bypass PL-L Lamp w/ Flex Color: 3000K/3500K/4000K/5000K/6500K Selectable CCT, 1900-2000 Lumens, 16 Watt (Replaces up to 36W), 2G11 Base, 120-277V Line Voltage, Suitable for enclosed fixtures, Shatter resistant glass lens. Dimensions: 15.9" x 1.7" x 0.92"
Overview
LED Type-B Ballast Bypass PL-L Lamp w/ Flex Color: 3000K/3500K/4000K/5000K/6500K Selectable CCT, 1900-2000 Lumens, 16 Watt (Replaces up to 36W), 2G11 Base, 120-277V Line Voltage, Suitable for enclosed fixtures, Shatter resistant glass lens. Dimensions: 15.9" x 1.7" x 0.92"
Also known as: 197810022749, LED-7343-FC-G3, LGDLED7343FCG3
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 2000, 1900 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000, 1900 |
| Wattage: | 16 |
| Dimmable: | No |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |